description
- For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways
features
- Strong and durable for easy application to smooth surfaces
- Vivid colors and bright white ensures maximum reflectivity and superior daytime color
- Durable--resist weather, dirt and aging
- Aggrerssive, low-temperature application adhesive
- Non-corroding
- 7-year warranty
- Available in rolls, kiss-cut rolls and strips
| Standard | DOT Mark, CSA M669-11, DOT C2 |
| Liner | Yes |
| Performance Level | Diamond Grade |
| Construction | Rigid |
| Overall Length [Min] | 9 in |
| Color | Yellow |
| Overall Length [Max] | 22.86 mm |
| Weight | 0.0 KG |

