description
- 3M™ Diamond Grade™ School Bus Markings Series 983 has high brightness and superior angularity with an aggressive, pressure-sensitive adhesive
features
- FMVSS and CSA D250 compliant
- Superior polycarbonate for smooth surfaces
- Vivid yellow
- Durable--resists weather, dirt and aging
- Aggressive, pressure-sensitive adhesive for easy application
- 7-year warranty
- Non-metallic, non-corrosive
- Available in strips
| Construction | Rigid |
| Color | Yellow |
| Performance Level | Diamond Grade |
| Overall Length [Min] | 12 in |
| Liner | Yes |
| Standard | DOT Mark, CSA M669-11, FMVSS 217, CSA D250 |
| Weight | 2.0 LB |
| EAN or UPC | 51135310045 |

