Skip to content Skip to navigation menu
3M50051135310378

50051135310378

Item #119909094
3M50051135310378
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Highly reflective microprismatic sheeting with pressure sensitive adhesive in pre-cut strips for easy application to trucks, trailers and large vehicles. 20 each per package.

features

  • Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color.
  • 3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding.
  • 3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements
  • Durable - resists weather, dirt and aging
  • Available in two product constructions
  • Series 983 - strong and durable for easy application to smooth surfaces
  • Pre-sealed edges
  • Non-metallic construction to prevent corrosion
Color Red/White, White, Red
Performance Level Diamond Grade
Overall Length [Min] 90 in
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison