description
- 3M™ Scotchkote™ Liquid Epoxy Coating 323C is a two-part system designed as a patch material for 3M™ Scotchkote™ Fusion-Bonded Epoxy Coating 134.
features
- 100% solids
- Excellent adhesion
- High build, up to 45 mils, in one application
- Can be applied to a substrate as cold as 41°F/5°C
- Resistant to damage from acids and bases in pH range 2-14
- Resistant to hydrocarbons such as crude oil, motor oils and gasoline
- 2A:1B Volumetric Mix Ratio
| Form | Liquid |
| Container Size | 15.22 fl oz, 450 ml |
| Container Volume | 450 ml |
| Weight | 0.0 KG |

