Skip to content Skip to navigation menu
3M50051135330086

50051135330086

Item #119909104
3M50051135330086
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotchkote™ Liquid Epoxy Coating 327 is a two-part system designed to protect steel pipe and other metal surfaces from the harsh affects of corrosion. Scotchkote 327 is mixed in a 3A:1B volume ratio.

features

  • Excellent adhesion
  • 100% solids
  • High build, up to 45 mils/1150 microns in one application
  • Can be applied to a substrate as cold as 50°F/10°C
  • No solvents needed
  • Applicable by cartridge, brush, roller or plural component spray
  • 3A:1B Volume Ratio
Container Size 5 gal, 18.9 L
Form Liquid
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison