description
- Liquid epoxy for direct application to steel. Spray applied. Approximately 1.33 liters in a kit.
features
- Excellent adhesion
- 100% solids
- High build, up to 45 mils/1150 microns in one application
- Can be applied to a substrate as cold as 50°F/10°C
- No solvents needed
- Applicable by cartridge, brush, roller or plural component spray
- 3A:1B Volume Ratio
| Color | Blue Green |
| Form | Liquid |
| Container Volume | 1.33 L |
| Container Size | 0.351 gal, 1.33 L |
| Weight | 0.0 KG |

