description
- Single head harness replacement for use on the 3M™ Ultimate FX Full Facepiece Reusable Respirators FF-401, 402 and 403.
features
- Replacement part to use with 3M Ultimate FX Full Facepiece Reusable Respirators FF-401, FF-402, and FF-403 (sold separately)
- Designed for use with the 3M Ultimate FX Full Facepiece Reusable Respirators (sold separately)
- Maintains original performance standards of facepiece
- Single head harness replacement
- Replaceable part can potentially result in respiratory equipment cost savings
| Eye Protection | Yes |
| Harness Type | 6 Point |
| Material | Silicone |
| Clip-On Welding Shield | No |
| Silicone Faceseal | Yes |
| Standard | NIOSH Approved |
| Color | Black |
| Weight | 0.0 KG |

