description
- Lens frame assembly replacement. Includes screw, nut, and identification plate for use on 3M™ Ultimate FX Full Facepiece Reusable Respirators FF-401, 402 and 403.
features
- Replacement part to use with 3M Ultimate FX Full Facepiece Reusable Respirators FF-401, FF-402, and FF-403 (sold separately)
- Lens frame assembly replacement includes a screw, nut, and identification plate
- Maintains original performance standards of facepiece
- Lightweight frame weighs only 1.8 ounces
- Replaceable part can potentially result in respiratory equipment cost savings
| Color | Black |
| Silicone Faceseal | Yes |
| Clip-On Welding Shield | No |
| Eye Protection | Yes |
| Standard | NIOSH Approved |
| Material | Plastic |
| Weight | 0.0 KG |

