description
- Replacement assembly for standard nose cup for 3M™ Ultimate FX Full Facepiece Reusable Respirators FF-401, 402 and 403.
features
- Replacement part to use with 3M Ultimate FX Full Facepiece Reusable Respirators FF-401, FF-402, and FF-403 (sold separately)
- Designed for use with the 3M Ultimate FX Full Facepiece Reusable Respirators (sold separately)
- Maintains original performance standards of facepiece
- Replaceable part can potentially result in respiratory equipment cost savings
- Replacement assembly for standard nose cup
| Eye Protection | Yes |
| Material | Plastic |
| Connection Type | Clip |
| Clip-On Welding Shield | No |
| Standard | NIOSH Approved |
| Silicone Faceseal | Yes |
| Weight | 0.0 KG |

