description
- Standard lens covers for use with 3M™ Ultimate FX Full Facepiece Reusable Respirators FF-401, 402 and 403.
features
- Designed for use with the 3M Ultimate FX Full Facepiece Reusable Respirators (sold separately)
- Protects the lens of the facepiece
- Easy to fit over lens
- Measures 12.7 inches overall width x 6.4 inches overall height
- Replacement part to use with 3M Ultimate FX Full Facepiece Reusable Respirators FF-401, FF-402, and FF-403 (sold separately)
| Standard | NIOSH Approved |
| Color | White |
| Material | Polyester Film |
| Eye Protection | Yes |
| Clip-On Welding Shield | No |
| Silicone Faceseal | Yes |
| Weight | 0.0 KG |

