description
- Replacement part for 3M™ Full Facepieces 7000 Series.
features
- Approved 3M replacement part
- Six point head suspension for 3M Full Facepiece 7800 Series (sold separately)
- Silicone construction for comfort and durability
- Replacement part can extend respiratory equipment service life
- Replaceable part can potentially result in respiratory equipment cost savings
| Color | Black |
| Standard | NIOSH Approved |
| Silicone Faceseal | No |
| Clip-On Welding Shield | No |
| Eye Protection | No |
| Material | Silicone |
| Weight | 0.0 KG |

