Skip to content Skip to navigation menu
3M50051138215281

50051138215281

7000051844 3M Maintenance Sorbent Mini-Boom M12, 76 mm x 3,600 mm, 4 ea/Case
Item #101700998
3M50051138215281
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Because of their tube like shape, mini booms are typically used to encircle spills and to contain leaks. A 3 inches diameter scrim on the outside of the boom identifies the use while containing particulate sorbent material designed for the application.

features

  • For use on most non-aggressive liquids.
  • Available in three lengths.
  • Ideal for placing around equipment.
  • Helps prevent leaks/spills from spreading to adjacent areas.
  • Scrim on the outside of mini-boom identifies the use while containing particulate Sorbent material.
Weight 10.05 LB
EAN or UPC 51138215286
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison