description
- Replacement part for 3M™ Full Facepieces 7800S.
features
- Approved 3M replacement part
- Designed for 3M Full Facepiece Respirator 7800S (sold separately)
- Replacement part can extend service life of facepiece
- Replaceable part can potentially result in respiratory equipment cost savings
- Valve cover maintains original service performance of facepiece
| Eye Protection | Yes |
| Material | Plastic |
| Clip-On Welding Shield | Yes |
| Color | Black |
| Silicone Faceseal | Yes |
| Standard | NIOSH Approved |
| Weight | 0.0 KG |

