Skip to content Skip to navigation menu
3M50051138290967

50051138290967

Item #103821364
3M50051138290967
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Chemical sorbent pad has a low profile design and can be easily placed in tight areas. Ideal for small spill management and wiping down contaminated areas. Conveniently sized pads allow the user to quickly spread sorbent on and in the path of a spill.

features

  • For use on most aggressive (hazardous) and non-aggressive liquids.
  • Highly absorbent, featuring a low profile design.
  • Conveniently sized and packaged in a dispenser box.
  • Each case has 6 boxes with 25 (9.25 inches by 14.5 inches) pads per box.
  • Ideal for cleaning up small spills and wiping down contaminated areas.
Weight 7.933 LB
EAN or UPC 51138290962
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison