description
- NIOSH approved against formaldehyde, certain organic vapors and particulates. Use with 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with a bayonet-style filter/cartridge connection or 3M™ Scott™ AV-3000 HT and AV-3000 SureSeal facepieces with 3M™ Scott™ AV-632 Bayonet Adapter.
features
- Combined formaldehyde organic vapor cartridge with P100 particulate filter
- Swept-back design for enhanced field of view and balance
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Wide range of applications reduces inventory needs
- Simple installation and usage requirements reduce training needs
| Connection Type | Bayonet |
| Standard | NIOSH Approved, P100 |
| Clip-On Welding Shield | Yes |
| Filter Material | Glass Fiber Paper |
| Color | White |
| Eye Protection | Yes |
| Weight | 0.0 KG |

