description
- NIOSH approved for certain organic vapors, acid gases and particulates. 3M recommended for use against radioiodine or methyl bromide. Use with 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with a bayonet-style filter/cartridge connection or 3M™ Scott™ AV-3000 HT and AV-3000 SureSeal facepieces with 3M™ Scott™ AV-632 Bayonet Adapter.
features
- NIOSH approved for certain organic vapors, acid gases and particulates.
- Simple installation and usage requirements reduce training needs
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Swept-back design for enhanced field of view and balance
| Connection Type | Bayonet |
| Standard | NIOSH Approved, P100 |
| Color | Pink |
| Clip-On Welding Shield | Yes |
| Filter Material | Glass Fiber Paper |
| Eye Protection | Yes |
| Weight | 0.0 KG |

