Skip to content Skip to navigation menu
3M50051138464962

50051138464962

Item #119939523
3M50051138464962
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Chemical folded sorbents are one of the most versatile environmental safety products available. Chemical sorbent applications range from maintenance to spill management. Perforations can customize the length. Sorbent can be unfolded into pads or pillows.

features

  • For use on most aggressive (hazardous) and non-aggressive liquids.
  • Four Sorbents in one - use as a boom, pillow, pad, or roll.
  • Perforations every 16" allow you to select the length desired.
  • Each perforated sheet unfolds to approximately 18" x 16"
  • 5 inches X 50 feet (10.5 gallons/50 foot section).
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison