- 7000002028 3M Particulate Respirator 8233, N100 20 ea/Case
description
- This disposable N100 particulate respirator is designed to help provide comfortable, reliable worker respiratory protection against certain non oil based particles. Features 3M™ Cool Flow™ Valve, foam faceseal, adjustable straps and individual packaging.
features
- NIOSH's highest rated filtration efficiency in a disposable respirator N100
- 3M™ Cool Flow™ Exhalation Valve reduces heat build-up inside the respirator
- Compatible with a variety of protective eyewear and hearing protection
- Adjustable noseclip helps provide a custom secure seal
- Individually packaged
- Advanced Electret Media is designed for ease of breathing
| Color | White |
| Adjustable Buckle Straps | Yes |
| Strap Attachment Type | Adjustable Buckle |
| Faceseal | Yes |
| Standard | N100 |
| Filter Type | N100 |
| Purpose | Maximum Filtration, General Purpose for Dust and other Particles |
| Respirator Style | Cup |
| Shelf Life | 5 Year |
| Weight | 0.5 LB |

