This full facepiece reusable respirator offers lightweight comfort and ease of use. Combine with appropriate 3M™ particulate filters or cartridges to help provide respiratory protection against particulates and/or a variety of gases and vapors.
features
Large lens provides a wide field of view for excellent visibility
Lightweight well-balanced design and silicone faceseal for enhanced comfort, durability and ease of cleaning
Available in air-purifying and supplied air respirator modes
Center adapter directs exhaled breath downward
3M Cool Flow™ Valve makes breathing easier to provide cool, dry comfort
Use with 3M™ Particle Filters 2000, 2200, 7000, or 5000 Series to filter certain particulates
Use with 3M 6000 Series Gas/Vapor Cartridges to help filter a broad range of gases and vapors
Use with 3M 6000 Series Combination Cartridges to help filter particulates in addition to gases and vapors
Compatible with 3M™ TR-600 and TR-800 powered air and Dual Airline supplied air systems against a variety of gases, vapors, and particulate hazards
For workplace/occupational use only
Eye Protection
Yes
Harness Type
4 Point
Material
Silicone, Thermoplastic Elastomer (TPE)
Color
Gray
Range
Better
Clip-On Welding Shield
No
Suspension Type
4 Point Strap
Standard
NIOSH Approved
Accessories
Yes
Connection Type
Bayonet
Purpose
Full Facepiece Respirators
Silicone Faceseal
Yes
Headgear Type
Full Facepiece
Weight
2.0 LB
We're here for you
with Service Centers across the country - We have your back