3M
50051138542950
7000002048 3M Particulate Filter 2096, P100, with Nuisance Level Acid Gas Relief 50 bags/Case
Item #119939255
description
- NIOSH approved for environments containing certain oil and non-oil based particles. 3M recommended for relief against nuisance levels of acid gases.
features
- Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria
- Versatile protection against many oil and non-oil based particulate contaminants
- Nuisance odor relief for acid gas levels below the Permissible Exposure Level (PEL)
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Wide range of applications reduces inventory needs and training requirements
| Connection Type | Bayonet |
| Filter Material | Polypropylene |
| Standard | NIOSH Approved, P100 |
| Clip-On Welding Shield | Yes |
| Eye Protection | Yes |
| Weight | 0.0 KG |
