- 7000002056 3M Particulate Respirator 8511, N95 80 EA/Case
description
- This disposable N95 particulate respirator features the proprietary 3M™ Cool Flow™ Valve and helps provide comfortable, reliable worker respiratory protection. It is ideally suited for hot/dusty work settings that require long periods of wear.
features
- NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
- 3M™ Cool Flow™ Exhalation Valve helps reduce heat build-up inside the respirator
- M-Noseclip adjusts easily for fewer pressure points and greater comfort.
- Braided headbands two-strap design with dual point attachment helps provide a secure seal
- 3M Cool Flow Exhalation Valve reduces heat build-up inside the respirator
- Spacious and durable
- Designed to increase comfort and wearability
- Advanced Electret Media is designed for ease of breathing
| Purpose | General Purpose for Dust and other Particles |
| Shelf Life | 5 Year |
| Color | White |
| Faceseal | No |
| Filter Type | N95 |
| Standard | KMOEL P1, N95, P95, P95, N95, KMOEL P1 |
| Respirator Style | Cup |
| Adjustable Buckle Straps | No |
| Strap Attachment Type | Braided Comfort Strap |
| Weight | 1.0 LB |

