Skip to content Skip to navigation menu
Flame Retardant Faceseal

50051138661187

Flame Retardant Faceseal
Item #102910747
  • Faceseal
Flame Retardant Faceseal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Faceseal

description

  • Used with 3M™ Headgear L-500 and L-700 Series. This faceseal material is designed for applications with high temperature or where sparks or molten metal may be present.

features

  • For use with 3M™ Headgear L-Series
Headgear Type Helmet w/Faceshield
Type Faceseal
Color Black
Weight 0.0 LB
EAN or UPC 51138661182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison