description
- Durable, highly reflective markers with pressure sensative adhesive
- may be applied to asphalt and Portland cement concrete road surfaces. Impact and weather resistant. Diamond Grade™ optics provide excellent wet and dry reflectance.
features
- 3M™ Raised Pavement Markers Series 290 are highly visible at night and in rainy conditions
- Tough, impact-resistant bodies and abrasion-resistant polycarbonate prismatic lenses ensure long-lasting performance and durability
- Diamond Grade™ microprismatic optics provide excellent wet and dry reflectivity
- Durable construction
- Rumble effect for added awareness
- Variety of color combinations, including colors for hydrant and utilities location
- Available with pressure sensitive adhesive
- Engineered body with molded-in colors and finger grips for easy application
| Overall Length [Max] | 101.6 mm |
| Overall Length [Min] | 4 in |
| Standard | ASTM E809 Tables 1 and 33 |
| Direction | Two-Way |
| Construction | Polycarbonate Body & Lens |
| Lens Color | Yellow/Red |
| Color | Yellow, Red |
| Liner | Yes |
| Body Color | White |
| Weight | 23.5 LB |
| EAN or UPC | 51138683771 |

