description
- Durable, highly reflective markers with pressure sensative adhesive
- may be applied to asphalt and Portland cement concrete road surfaces. Impact and weather resistant. Diamond Grade™ optics provide excellent wet and dry reflectance.
features
- 3M™ Raised Pavement Markers Series 290 are highly visible at night and in rainy conditions
- Tough, impact-resistant bodies and abrasion-resistant polycarbonate prismatic lenses ensure long-lasting performance and durability
- Diamond Grade™ microprismatic optics provide excellent wet and dry reflectivity
- Durable construction
- Rumble effect for added awareness
- Variety of color combinations, including colors for hydrant and utilities location
- Available with pressure sensitive adhesive
- Engineered body with molded-in colors and finger grips for easy application
| Overall Length [Min] | 4 in |
| Construction | Polycarbonate Body & Lens |
| Color | Yellow |
| Overall Length [Max] | 101.6 mm |
| Lens Color | Yellow |
| Overall Height | 3.51 in, 89.2 mm |
| Standard | ASTM E809, ASTM E809 Tables 1 and 34 |
| Liner | Yes |
| Body Color | Yellow |
| Direction | Two-Way |
| Weight | 0.0 LB |
| EAN or UPC | 51138683788 |

