description
- 3M™ Diamond Grade™ Reflectors Series 989 for improved vehicle visibility.
features
- Exceeds SAE requirements for reflectors
- Economical and easy to apply
- Available in round or rectangular
- Low profile and less susceptible to knock-off and other types of damage
- No drilling or mechanical fasteners needed
| Standard | DOT Mark, SAE A |
| Color | Amber |
| Performance Level | Diamond Grade |
| Construction | Rigid |
| Overall Length [Min] | 3 in |
| Liner | Yes |
| Weight | 1.5 LB |
| EAN or UPC | 51141225609 |

