Prepares wood, vinyl tile, sheet vinyl, marble, terrazzo and concrete floors for finish applications.
features
Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
Aggressively scrubs finishes in preparation for recoating
Use with rotary or automatic floor machines
Heavy duty scrubbing for 2 - 4 coat removal prior to recoating
Helps reduce labor hours and material costs related to stripping floors
Helps enhance safety and productivity: no slippery residue from stripper
no cleanup on baseboards or nearby floors
no chemical contamination on skin, clothes and shoes
*Certified by Green Seal® for Environmental Innovation based on a design for significantly improved mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
Overall Dia.
19 in, 480 mm
Application
Scrubbing
Material
Non-Woven Fiber
Overall Thickness
0.3 in, 7.6 mm
Shape
Round
Machine Speed
175-600 rpm
Color
Maroon
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back