description
- The 3M™ Rugged Comfort Respirator is designed with harsh, dirty environments in mind. Offers comfort, durability and stability with a firm, lightly textured silicone faceseal and a low profile, strong unibody construction.
features
- Easy on and off as you move in and out of contaminated areas
- No need to remove your hard hat or face shield when lowering or raising your respirator
- Replacement part for the 3M™ 6500QL Series (with Quick Latch)
- 20 each per case
| Connection Type | Bayonet |
| Color | Gray |
| Clip-On Welding Shield | No |
| Eye Protection | No |
| Harness Type | 4 Point Quick Latch |
| Silicone Faceseal | Yes |
| Standard | NIOSH Approved |
| Material | Polyester Film |
| Weight | 0.0 KG |

