Skip to content Skip to navigation menu
3M50051141563904

50051141563904

7100089472 3M Tour-Guard V Protective Eyewear, TGV01-20 Clear, Dispenser Box, 20 ea/Box, 5 Boxes/Case
Item #115440342
3M50051141563904
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • When visitors tour the job site or workplace, every precaution must be taken to help keep their eyes protected. 3M™ Tour-Guard™ V Protective Eyewear is an economical way to guard against small flying objects. Featuring an impact-resistant polycarbonate lens and integral side shields, these safety glasses help provide eye protection for both non-employee personnel and workers engaged in general tasks.

features

  • Economical eyewear provides impact protection to site visitors or for general use
  • Integral side shields offer full coverage and extra protection
  • Clear lenses provide unobstructed viewing
  • Designed to fit over most prescription glasses and sunglasses
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
  • Polycarbonate lens absorbs 99.9% of harmful UVA and UVB rays
  • Includes a convenient dispenser box
Standard ANSI Z87.1, CSA Z94.3, ANSI Z87.1-2015
Overall Height 7.5 in, 19.05 cm
Hard Coat Lens No
Frame Color Clear
Metal Detectable No
Lens Material Polycarbonate
Splash Protection Yes
Frame Material Plastic
Frame Style Frameless
Overall Length [Min] 7.5 in
Lens Coating None
Temple Color Clear
Temple Style Classic
Lens Color Clear
Eyewear Range Economy
Overall Length [Max] 19.05 cm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison