description
- 3M™ Wetordry™ Rubber Squeegee is made from flexible, sturdy rubber, ideal for removing sludge created when sanding or for applying glazing putty and plastic filler to repair surfaces. Our squeegee wipes away excess material so that you can get a better view of the work surface. It also helps smooth body filler and glazing putty that is being applied.
features
- Squeegee wipes away swarf and water from work surface
- Accessory is also used for smoothing filler and putty
- Rubber is firm with just enough flexibility to be gentle on surfaces
- Sized for a comfortable and secure hold
- Measures 2" x 3"
| Overall Length [Max] | 76.2 mm |
| Density Rating | Firm |
| Product Form | Squeegee |
| Color | Black |
| Overall Length [Min] | 3 in |
| Weight | 0.051 LB |
| EAN or UPC | 51144055180 |

