description
- 3M™ Flexible Diamond Hand File 6210J includes micron graded diamond mineral anchored to a rigid plastic file in a metal bond matrix with an open dot pattern. It's ideal for deburring and finishing non-ferrous metals, as well as stone, glass and ceramic materials.
features
- Micron-graded diamond mineral delivers sharp, fast cutting action
- Plastic handle is lightweight and ergonomically designed for operator comfort
- Color coded by grade to help reduce error for multiple grades in a sequence
- May be used on a variety of hard to grind substrates from non-ferrous metals to stone and glass
- Great for deburring and finishing
| Product Form | Hand File |
| Overall Length [Min] | 1.5 in, 37 mm |
| Form Type | File |
| For Use On | Glass, Ceramic, Composites, Soft Metals |
| Micron Grade | M74, N74 |
| Color | Red |
| Overall Width | 1.45 in, 19 mm |
| Weight | 0.137 LB |
| EAN or UPC | 51144801312 |

