Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M50051144808293

50051144808293

7000082154 3M Flexible Diamond Hand File 6210J, 1-1/2 in x 3/4 in, M125 Mic
Item #104049013
3M50051144808293
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Flexible Diamond Hand File 6210J includes micron graded diamond mineral anchored to a rigid plastic file in a metal bond matrix with an open dot pattern. It's ideal for deburring and finishing non-ferrous metals, as well as stone, glass and ceramic materials.

features

  • Micron-graded diamond mineral delivers sharp, fast cutting action
  • Plastic handle is lightweight and ergonomically designed for operator comfort
  • Color coded by grade to help reduce error for multiple grades in a sequence
  • May be used on a variety of hard to grind substrates from non-ferrous metals to stone and glass
  • Great for deburring and finishing
Product Form Hand File
Overall Width 0.75 in, 19.1 mm
Color Black
Micron Grade M125, N125
For Use On Soft Metals, Glass, Ceramic, Composites
Form Type File
Overall Length [Min] 1.5 in, 38.1 mm
Weight 0.053 LB
EAN or UPC 51144808298
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison