Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M50051144808309

50051144808309

7000082155 3M Flexible Diamond Hand File 6210J, 1-1/2 in x 3/4 in, M74 Mic, 25/Carton, 4 Cartons/Case
Item #104048308
3M50051144808309
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Flexible Diamond Hand File 6210J includes micron graded diamond mineral anchored to a rigid plastic file in a metal bond matrix with an open dot pattern. It's ideal for deburring and finishing non-ferrous metals, as well as stone, glass and ceramic materials.

features

  • Micron-graded diamond mineral delivers sharp, fast cutting action
  • Plastic handle is lightweight and ergonomically designed for operator comfort
  • Color coded by grade to help reduce error for multiple grades in a sequence
  • May be used on a variety of hard to grind substrates from non-ferrous metals to stone and glass
  • Great for deburring and finishing
For Use On Ceramic, Composites, Soft Metals, Glass
Form Type File
Color Red
Micron Grade N74, M74
Overall Length [Min] 1.5 in, 38.1 mm
Overall Width 0.75 in, 19.1 mm
Product Form Hand File
Weight 0.053 LB
EAN or UPC 51144808304
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison