description
- 3M™ Flexible Diamond Hand File 6210J includes micron graded diamond mineral anchored to a rigid plastic file in a metal bond matrix with an open dot pattern. It's ideal for deburring and finishing non-ferrous metals, as well as stone, glass and ceramic materials.
features
- Micron-graded diamond mineral delivers sharp, fast cutting action
- Plastic handle is lightweight and ergonomically designed for operator comfort
- Color coded by grade to help reduce error for multiple grades in a sequence
- May be used on a variety of hard to grind substrates from non-ferrous metals to stone and glass
- Great for deburring and finishing
| Color | Black |
| Form Type | File |
| For Use On | Glass, Composites, Ceramic, Soft Metals |
| Micron Grade | M125 |
| Product Form | Hand File |
| Overall Length [Min] | 1.75 in, 44.45 mm |
| Overall Width | 0.5 in, 12.7 mm |
| Weight | 0.053 LB |
| EAN or UPC | 51144808373 |

