description
- Comfortable, stylish eyewear with a vast array of color and lens tint options, the 3M™ Solus™ 2000 Series provides eye protection with a stylish flare.
features
- Adjustable ratchet temples
- Predominantly used with other PPE for cutting, brazing and soldering, metal making, furnace work, and open flame applications.* * Additional personal protective equipment may be required.
- Unlike green IR shade lenses, gray IR lenses provide wearer with better color recognition.
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
- Meet the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
| Temple Style | Dual Injected Temple |
| Standard | ANSI Z87.1-2015 |
| Lens Coating | Anti-Scratch |
| Frame Material | Plastic |
| Lens Color | Shade 5.0 IR |
| Frame Color | Black |
| Weight | 1.2 LB |
| EAN or UPC | 50068060428863 |

