description
- The 3M™ SecureFit™ Safety Helmet X5000 provides comfort and security for workers in a variety of situations because it features climbing helmet-inspired design that meets occupational safety requirements, works with a variety of 3M faceshields, earmuffs and other accessories, and the suspension incorporates exclusive 3M patented Pressure Diffusion technology.
features
- Suspension system incorporates exclusive patented Pressure Diffusion Technology.
- Works with a variety of 3M faceshields, earmuffs, and other accessories.
- Meets ANSI Z89.1.
- Climbing helmet-inspired design.
- Customize your fit with multiple levels of vertical adjustment.
| Shell Material | ABS |
| Suspension Type | Pressure Diffusion 6 Point Ratchet |
| Color | Orange |
| Material | ABS |
| Standard | ANSI/ISEA Z89.1-2014 Type 1 |
| Weight | 0.0 KG |

