The 3M™ SecureFit™ Safety Helmet X5000 provides comfort and security for workers in a variety of situations because it features climbing helmet-inspired design that meets occupational safety requirements, works with a variety of 3M faceshields, earmuffs and other accessories, and the suspension incorporates exclusive 3M patented Pressure Diffusion technology.
features
Suspension system incorporates exclusive patented Pressure Diffusion Technology.
Works with a variety of 3M faceshields, earmuffs, and other accessories.
Meets ANSI Z89.1.
Climbing helmet-inspired design.
Customize your fit with multiple levels of vertical adjustment.
Vents on sides and back are designed to allow airflow through the hard hat
Suspension Type
Pressure Diffusion 6 Point Ratchet
Standard
ANSI/ISEA Z89.1-2014 Type 1
Material
ABS
Shell Material
ABS
Color
Orange
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back