description
- The 3M™ Solus™ CCS Series eyewear includes the Corded Control System (CCS) temples. The versatile design helps keep eyewear and earplugs attached, untangled and ready to use, so your team has the convenient, comfortable protection they need to focus on the jobs at hand. All models feature 3M™ Scotchgard™ Anti-fog coating, applied to both sides of the lens.
features
- 3M™ Solus™ CCS Series eyewear includes the Corded Control System (CCS) temples. The versatile design helps keep eyewear and earplugs attached, untangled and ready to use, so your team has the convenient, comfortable protection they need to focus on the jobs at hand. Earplugs sold separately.
- Applied on both sides of the lens, 3M™ Scotchgard™ Anti-fog is a long-lasting coating that provides better fog and scratch resistance when compared to traditional anti-fog coatings. *When tested using EN168 Resistance to Fogging of Oculars and Resistance to Surface Damage by Fine Particules test methods.
- Polycarbonate lens absorbs 99.9% UVA & UVB and meet the requirements of ANSI Z87.1- 2015 Standard as an Impact Rated spectacle
- I/O Gray Lens
| Temple Color | Green |
| Eyewear Range | Premium |
| Lens Coating | Scotchgard Anti-Fog |
| Frame Color | Green |
| Frame Style | Frameless |
| Lens Color | Indoor/Outdoor Gray |
| Standard | ANSI Z87.1-2015, CSA Z94.3 |
| Frame Material | Polycarbonate |
| Temple Style | Cord Control System Temples |
| Lens Material | Polycarbonate |
| Hard Coat Lens | No |
| Weight | 0.0 KG |

