description
- We've built our 3M™ Disposable Protective Hooded Coveralls 4540 with optimal versatility, convenience, and ease of use in mind, featuring an enhanced construction and a comfortable design that offers the advanced quality and long-lasting comfort your workers require for a job well done.
features
- Protective coverall helps protect against certain light liquid splashes and hazardous dusts
- Anti-static treatment on both sides can help reduce static build-up
- Reinforced gusset between the legs helps provide increased durability while bending and squatting
- Seamless shoulders and sleeve tops offer extra strength and protection
- Extra-roomy design in arms and legs deliver enhanced mobility
- Recommended for liquid pesticide application, pharmaceutical powder handling, powder coating, spray painting, spray coating, and more
- 20 or 25 units are included in each case
| Style | Knitted Cuff, 3 Panel Hood, Elastic Waist & Ankle |
| Closure Type | Two-Way Zipper |
| Seam | Serged and Bound |
| Standard | Certified to European Standards to help protect against certain industrial hazards. |
| Purpose | Hazardous Dust, Light Liquid splash |
| Size | 4X-Large |
| Hazard Type | Dust, Particulates, Light Liquid Splash |
| Material | Laminates |
| Color | White |
| Weight | 0.0 KG |

