Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M50638060084682

50638060084682

7100172561 3M Scotch-Brite Professional 2-in-1 & Standard Flat Mop Fluid Bottle, 16 oz, 10/Case
Item #119909323
3M50638060084682
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • A part designed for the Scotch Brite™ Professional 2 in 1 or Standard System to hold cleaning chemicals or floor finish/protectors. A 1.75" diameter opening allows easy access to fill with hoses, wide mouthed bottles or tablets. The bottle is designed to permit viewing fluids easily and from nearly all angles.

features

  • A part designed for the Scotch Brite™ Professional 2 in 1 or Standard System to hold cleaning chemicals or floor finish/protectors. A 1.75inch diameter opening allows easy access to fill with hoses, wide mouthed bottles or tablets. The bottle is designed to permit viewing fluids easily and from nearly all angles.
  • For use with the Scotch-Brite™ Professional 2-in-1 or Standard Systems
  • Supports nearly all cleaning chemicals and floor finishes/protectors
  • View fluid levels from nearly all angles.
  • Wide 2" (50.8 mm) diameter opening allowing easy fill from a majority of chemical dispensers and hoses.
  • Designed with a lip to make removing and replacing, even with slippery hands, easy.
  • Embossed with standard and metric measurements.
  • By choosing 3M brands, you're choosing to work with a company that has earned the title of "World's Most Ethical Company®" 2013-2017 by the Ethisphere Institute.
  • 3M is committed to improving our business, our planet and every life. Sustaining our business, and our planet, means protecting natural resources and empowering individuals and communities throughout the world to encourage progress.
  • 3M applies science to life in a broad line of mops and floor finish/protector applicators, dusting solutions, cleaning chemicals, floor finishes/protectors, mop pads and floor pads.
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison