description
- Effectively removes floor finish, leaving a clean surface ready for recoating.
features
- Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
- Clogs less than competitive scrub and recoat pads
- Does not require the use of a backer pad (confirm pad driver compatibility with machine manufacturer before using without backer pad)
- Lasts longer than competitive pads and performs better throughout the life of the pad
- Helps reduce labor hours and material costs related to stripping floors
- Aggressively scrubs finishes in preparation for recoating
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
| Overall Dia. | 12 in, 305 mm |
| Application | Scrubbing |
| Shape | Round |
| Overall Thickness | 0.83 in, 20 mm |
| Color | Maroon |
| Machine Speed | 175-600 rpm |
| Weight | 0.0 KG |

