Skip to content Skip to navigation menu
3M50638060096463

50638060096463

7100173449 Scotch-Brite Low Scratch Scouring Sponge 3000HEX, 4/Pack, 4 Pack/Case
Item #119909373
3M50638060096463
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Two-in-one low scratch cleaning sponge designed for cleaning delicate surfaces. It features a raised power dot side that is engineered to scour away tough messes like a medium duty pad with less visible scratches. It also has a cellulose sponge to wipe spills and messes.

features

  • 2 in 1 cleaning tool designed to clean a wide variety of surfaces where minimal scratching is desired
  • Features a raised power dot side that is engineered to scour away tough messes like a medium duty pad with less visible scratches
  • Has a cellulose sponge that contains antimicrobial technology that resists the growth of odor-causing bacteria in the sponge
  • Ergonomic hexagon shape to fit comfortably in your hand and easily clean hard to reach areas
  • Does not trap food particles, rinsing clean easily
Shape Hexagon
Overall Length [Min] 4.45 in
Standard HACCP International
Overall Length [Max] 113 mm
Color Blue
Cleaning Area Kitchen/Dining, Office Space/Classrooms, Bathrooms
Material Cellulose, Resin, Mineral, Fiber
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison