description
- Diamond coated floor pads for cleaning and conditioning worn and dull marble, terrazzo, slate and polished concrete flooring. When floor appearance reaches a medium shine, the Scotch Brite™ Purple Diamond Floor Pad Plus can be used to further enhance the floor appearance.
features
- Simplified, one-step process that simultaneously cleans and polishes stone floors
- Conditions floors to bring out a medium gloss to enhance floor appearance
- For use on low and high speed equipment
| Application | Polishing, Burnishing |
| Color | Sienna |
| Shape | Round |
| Overall Dia. | 20 in, 508 mm |
| Weight | 0.0 KG |

