description
- Comfortable, stylish eyewear with a vast array of color and lens tint options, the 3M™ Solus™ 2000 Series provides eye protection with a stylish flare.
features
- Adjustable ratchet temples
- Readers with anti-fog/anti-scratch coating that come in a range of diopters: +1.5, +2.0 or +2.5.
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
- Meet the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
| Temple Color | Blue/Gray |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Diopter | 2.5 |
| Frame Color | Gray |
| Frame Material | Plastic |
| Standard | ANSI Z87.1-2015 |
| Hard Coat Lens | No |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Frame Style | Half Frame |
| Temple Style | Dual Injected Temple |
| Weight | 0.0 KG |

