Skip to content Skip to navigation menu
3M50638060429216

50638060429216

7100221706 3M Solus 2000 Series, S2008AS-CLR, Clear/Blue Temples, Blue Mirror Anti-Scratch Lens, 20 ea/Case
Item #119653041
3M50638060429216
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Comfortable, stylish eyewear with a vast array of color and lens tint options, the 3M™ Solus™ 2000 Series provides eye protection with a stylish flare.

features

  • Adjustable ratchet temples
  • Stylish mirrored lens for outdoor use
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays
  • Meet the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
Temple Style Dual Injected Temple
Standard ANSI Z87.1-2015
Lens Material Polycarbonate
Lens Color Blue Mirror
Lens Coating Anti-Scratch
Frame Material Plastic
Frame Style Half Frame
Temple Color Clear/Blue
Hard Coat Lens Yes
Frame Color Clear
Weight 0.0 LB
EAN or UPC 638060429211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison