description
- 3M™ SecureFit™ Protective Eyewear 500 Series features a stylized lens shape with temples that automatically self-adjust to help provide a secure and comfortable fit.
features
- Adjustable ratchet temples allow user to adjust lens for facial features and eyeglass position
- Sporty design with contemporary lens shape
- 3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head.
- Workers can feel confident wearing 3M eye protection that meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays.
| Lens Material | Polycarbonate |
| Temple Color | Black |
| Temple Style | Adjustable Temples, 3M Pressure Diffusion Temple Technology |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Frame Style | Frameless |
| Lens Color | Gray |
| Frame Color | Clear |
| Hard Coat Lens | No |
| Frame Material | Plastic |
| Standard | ANSI Z87.1-2015 |
| Weight | 0.0 KG |

