description
- The 3M™ PELTOR™ Probed Electronic Earplugs are designed to be used with the 3M™ E-A-Rfit™ Dual Ear Validation System and enables you to measure a Personal Attenuation Rating (PAR) for the 3M PELTOR TEP, LEP, and EEP Electronic Earplugs. The Probed Electronic Earplugs are for testing purposes only and are NOT to be used for hearing protection.
features
- These test earpieces are modified with a probe tube for use during fit testing with the 3M™ E-A-Rfit™ Dual-Ear Validation System
- Contains 10 probed earpieces and 50 pair of eartips per case
- 3M PSD products are occupational use only
| Shape | Multi-Flange |
| Plug Color | Brown |
| PLUG SIZE | Large |
| Plug Material | ABS/Elastomeric Polymer |
| Weight | 0.0 KG |

