description
- Diamond coated floor pads for cleaning and polishing marble, terrazzo, slate and polished concrete flooring. Helps eliminate floor finish and helps reduce labor costs.
features
- Simplified, one-step process that simultaneously cleans and polishes stone floors
- Helps eliminate the need to use floor finishes, coatings, stripper and cystallization products, and the labor-intensive work associated with applying these chemical products
- Conditions floors to bring out a medium gloss to enhance floor appearance
- For use on low and high speed equipment
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
| Color | Purple |
| Overall Thickness | 1 in, 25.4 mm |
| Shape | Round |
| Overall Dia. | 13 in, 330 mm |
| Material | Non-Woven Nylon/Polyester Fiber |
| Weight | 0.0 LB |
| EAN or UPC | 53134375479467 |

