- 36 Grit
- 6 in Diameter
| Grit | 36 |
| Arbor Size | 7/8 in |
| Abrasive Material | Ceramic |
| RPM [Max] | 10,200 |
| Dia. | 6 in |
| Thickness | 1/4 in |
| Weight | 0.2 LB |
| Grit | 36 |
| Arbor Size | 7/8 in |
| Abrasive Material | Ceramic |
| RPM [Max] | 10,200 |
| Dia. | 6 in |
| Thickness | 1/4 in |
| Weight | 0.2 LB |