- 3 HP @ 460VAC
- Chassis Mount
- Regenerative
- 500VDC Armature
| Control Type | Regenerative |
| Shunt Field Power Supply | 300VDC |
| Armature Output Current | 6 A |
| Mounting Width | 8.86 in |
| Maximum HP @ Voltage | 3 hp @ 460 V |
| Depth | 12.23 in |
| Input Voltage | 460 |
| Series | FP3000 |
| Mounting Height | 18.23 in |
| Reversing Capability | Yes |
| Armature Voltage | 500 VDC |
| Enclosure | Chassis |
| Horsepower Rating | 3 hp |
| Analog/Digital | Digital |
| Braking Capability | No |
| Phase | Three Phase |
| Weight | 46.11 LB |
| EAN or UPC | 785398226200 |

