- 1 hp @ Constant Torque
- 115 Volt
- Chassis Enclosure
- Inverter Duty
description
- For applications from 1/4 to 5 hp, the MD60 is a simple AC micro drive that can be panel mounted as well as wall or machine mounted.
applications
- General purpose
features
- Input voltages/power ratings
- 100 to 120 V, single phase input, 230 V, three phase output (1/4 to 1 hp)
- 200 to 240 V single phase input (1/4 to 2 hp)
- 200 to 240 V, three phase input (1/4 to 5 hp)
- 380 to 480 V, three phase input (1/2 to 5 hp)
- 150% drive overload for 60 seconds
- Enclosures/mounting:
- IP20 Panel Mounting with screws or on DIN Rail std.
- NEMA 1/IP30 with optional kit installed (meets UL®)
- Zero clearance side to side stacking saves space
- Easy-to-read LED display includes operator controls
- Four-digit display along with operation and display indicator lights
- Manual speed potentiometer
- Start/Stop/Fwd-Rev keys
- Snubber braking circuitry is built-in
- Drive serial interface for PC configuration
- UL® and NEC approved motor overload protection
| Control Series | MD60 |
| Washdown Duty | No |
| Depth | 5.35 in |
| Phase | Single Phase |
| Inverter or Vector Duty | Inverter Duty |
| Load Type | Constant Torque, Variable Torque |
| Enclosure | Chassis |
| Output Current - Variable Torque | 4.5 A |
| Output Current - Constant Torque | 4.5 A |
| Horsepower Variable Torque | 1 hp |
| Size Code | B |
| Horsepower Constant Torque | 1 hp |
| Input Voltage | 115 |
| Weight | 4.38 LB |

